Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Insulated Flexible Duct, 12" Dia., 180F

  • Zoro #: G1341882
  • Mfr #: 17602512
Tap to zoom
Hover or click to zoom
$86.58
  • Flexible Duct Inside Dia.: 12 in
  • Flexible Duct Item: Insulated Flexible Duct
  • Flexible Duct Length: 25 ft
See full product details
This item ships free.

Atco #17602512 Specifications

  • Zoro #: G1341882
  • Mfr #: 17602512
  • Flexible Duct Inside Dia.: 12 in
  • Flexible Duct Item: Insulated Flexible Duct
  • Flexible Duct Length: 25 ft
  • Flexible Duct Wall Thickness: 2 in
  • Insulation Value: R 6.0
  • Material: Polyester
  • UPC Number: 76
  • Vapor Transmission: 0.6
  • For Use With: Heating and Cooling Systems
  • Max. Pressure: 10 in WC
  • Max. Air Flow: 5,000 fpm
  • Standards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall
  • Item: Insulated Flexible Duct
  • Features: Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Gray Polyester Jacket, Light Weight Compact Carton
  • Low Temp. Deg.: -20 Degrees F
  • Max. Temp.: 180F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulated Flexible Duct, Insulation Value R 6.0, UPC Number 76, Flexible Duct Inside Dia. 12 in, Flexible Duct Wall Thickness 2 in, Vapor Transmission 0.6, Material Polyester, Flexible Duct Length 25 ft, Max. Air Flow 5,000 fpm, Max. Pressure 10 in WC, Max. Temp. 180¿F, Low Temp. Deg. -20 Degrees F, For Use With Heating and Cooling Systems

Reviews of Atco #17602512