Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulated Flexible Duct, 14" Dia.

  • Zoro #: G0531167
  • Mfr #: 13102514

$102.52

  • For Use With: Low Pressure Air Moving Systems
  • Max. Air Flow: 5000 fpm
  • Insulation Value: R 8.0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Atco #13102514 Specifications

  • Zoro #: G0531167
  • Mfr #: 13102514
For Use With: Low Pressure Air Moving Systems Max. Air Flow: 5000 fpm
Insulation Value: R 8.0 Fire Rating: Flame Spread/Smoke Developed-Less Than 25/Less Than 50
Vapor Transmission: 0.05 Flexible Duct Inside Dia.: 14"
Features: Double Ply Vapor Barrier with Tri Directional Reinforcements UPC Number: 31
Max. Temp.: 140F Flexible Duct Item: Insulated Flexible Duct
Max. Pressure: 6"WC Item: Insulated Flexible Duct
Flexible Duct Length: 25 ft. Material: Polyester
Compressed Size: 38" Flexible Duct Wall Thickness: 2-1/2"
Standards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall Low Temp. Deg.: -20F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Use flexible ducts to attach supply air outlets to more rigid ductwork. Take a look at the features for Atco Insulated Flexible Duct. Material: Polyester.

Reviews of Atco #13102514