KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

14" x 25 ft. Insulated Flexible Duct, R 6.0

ATCO| Zoro #: G0942374| Mfr #: 17602514

$71.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Compressed Size: 26"
Flexible Duct Wall Thickness: 2"
Includes: (2) Ply Gray Polyester Vapor Barrier
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942374 Mfr #: 17602514
Compressed Size: 26"Flexible Duct Wall Thickness: 2"
Includes: (2) Ply Gray Polyester Vapor BarrierFlexible Duct Length: 25 ft.
Insulation Value: R 6.0Max. Pressure: 10"WC
Flexible Duct Item: Insulated Flexible DuctFlexible Duct Inside Dia.: 14"
Max. Temp.: 180FVapor Transmission: 0.60
Item: Insulated Flexible DuctMax. Air Flow: 5000 fpm
For Use With: Heating and Cooling SystemsLow Temp. Deg.: -20F
Features: Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Gray Polyester Jacket, Light Weight Compact CartonUPC Number: 76
Material: PolyesterStandards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall
Country of Origin (subject to change): United States

Description

Insulated Flexible Duct, Insulation Value R 6.0, UPC Number 76, Flexible Duct Inside Dia. 14 In., Flexible Duct Wall Thickness 2 In., Vapor Transmission 0.60, Material Polyester, Flexible Duct Length 25 ft., Max. Air Flow 5000 fpm, Max. Pressure 10 In.WC, Max. Temp. 180F, Compressed Size 26 In., Low Temp. Deg. -20F, For Use With Heating and Cooling Systems

Reviews