Skip to Main Content
customer-service Help
Atco

Insulated Flexible Duct, 180F, Polyester

Atco Insulated Flexible Duct, 180F, Polyester 17002506
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.81
  • Flexible Duct Inside Dia.: 6 in
  • Flexible Duct Item: Insulated Flexible Duct
  • Flexible Duct Length: 25 ft
See full product details
Orders over $75 ship free.
Total: $51.81

Atco #17002506 Specifications

  • Flexible Duct Inside Dia.: 6 in
  • Flexible Duct Item: Insulated Flexible Duct
  • Flexible Duct Length: 25 ft
  • Flexible Duct Wall Thickness: 1 1/4 in
  • Insulation Value: R 4.2
  • Material: Polyester
  • UPC Number: 70
  • Vapor Transmission: 0.6
  • For Use With: Heating and Cooling Systems
  • Max. Pressure: 6 in WC
  • Max. Air Flow: 5,000 fpm
  • Standards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall
  • Item: Insulated Flexible Duct
  • Features: Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Gray Polyester Jacket, Light Weight Compact Carton
  • Low Temp. Deg.: -20 Degrees F
  • Max. Temp.: 180 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulated Flexible Duct, Insulation Value R 4.2, UPC Number 70, Flexible Duct Inside Dia. 6 in, Flexible Duct Wall Thickness 1 1/4 in, Vapor Transmission 0.6, Material Polyester, Flexible Duct Length 25 ft, Max. Air Flow 5,000 fpm, Max. Pressure 6 in WC, Max. Temp. 180 Degrees F, Low Temp. Deg. -20 Degrees F, For Use With Heating and Cooling Systems

Reviews of Atco #17002506