Atco
12"W x 25ft. Insulated Flexible Duct, R 6.0
Mfr # 13602512
Zoro # G1689633
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heating and Cooling Systems
- Inlet Diameter 12"
- Insulation Value R 6.0
- Max. Pressure 6 in WC
- Flexible Duct Length 25 ft
Explore More Products
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 13002518
- ATCO 14"W x 25ft. Insulated Flexible Duct, R 6.0 13602514
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 13602516
- ATCO 10" x 25 ft. Insulated Flexible Duct, R 6.0 13602510
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 17602516
- ATCO 16"W x 25ft. Insulated Flexible Duct, R 4.2 13002516
- ATCO 18" x 25 ft. Insulated Flexible Duct, R 6.0 13602518
- NORDFAB Round In-Cut, 14 in x 8 in Duct Dia, Galvanized Steel, 20 GA, 2" L 8040300072
- NORDFAB Round Machine Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 4" L, 10 in H 8040401714
- GREENSEAM Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 10" L, 9 in H GRAE790GA26
- LAMBRO Eave Vent 4In White Plstc Side 164W
- Atco Ducting, Venting & Accessories