Skip to Main Content
customer-service Help
Atco

Insulated Flexible Duct, 8In Dia

Atco Insulated Flexible Duct, 8In Dia 13102508
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$117.69
  • Flexible Duct Inside Dia.: 8 in
  • Flexible Duct Item: Insulated Flexible Duct
  • Flexible Duct Length: 25 ft
See full product details
Out of Stock
Total: $117.69

Atco #13102508 Specifications

  • Flexible Duct Inside Dia.: 8 in
  • Flexible Duct Item: Insulated Flexible Duct
  • Flexible Duct Length: 25 ft
  • Flexible Duct Wall Thickness: 2 1/2 in
  • Insulation Value: R 8.0
  • Material: Polyester
  • UPC Number: 31
  • Vapor Transmission: 0.05
  • For Use With: Low Pressure Air Moving Systems
  • Max. Pressure: 6 in WC
  • Max. Air Flow: 5,000 fpm
  • Standards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall
  • Item: Insulated Flexible Duct
  • Compressed Size: 38 in
  • Features: Double Ply Vapor Barrier with Tri Directional Reinforcements
  • Low Temp. Deg.: -20F
  • Fire Rating: Flame Spread/Smoke Developed-Less Than 25/Less Than 50
  • Max. Temp.: 140F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulated Flexible Duct, Insulation Value R 8.0, UPC Number 31, Flexible Duct Inside Dia. 8 in, Flexible Duct Wall Thickness 2 1/2 in, Vapor Transmission 0.05, Material Polyester, Flexible Duct Length 25 ft, Max. Air Flow 5,000 fpm, Max. Pressure 6 in WC, Max. Temp. 140¿F, Compressed Size 38 in, Low Temp. Deg. -20¿F, Fire Rating Flame Spread/Smoke Developed-Less Than 25/Less Than 50, For Use With Low Pressure Air Moving Systems

Reviews of Atco #13102508