Atco
Noninsulated Flexible Duct, 10" Dia.
- Zoro #: G0584017
- Mfr #: 05102510
Tap to zoom
Hover or click to zoom
$73.35
- Flexible Duct Inside Dia.: 10 in
- Flexible Duct Item: Noninsulated Flexible Duct
- Flexible Duct Length: 25 ft
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $73.35
Atco #05102510 Specifications
- Zoro #: G0584017
- Mfr #: 05102510
- Flexible Duct Inside Dia.: 10 in
- Flexible Duct Item: Noninsulated Flexible Duct
- Flexible Duct Length: 25 ft
- Flexible Duct Wall Thickness: 1/8 in
- Material: Aluminum Foil/Metallized Polyester/Polyester Encapsulated and Steel Wire Helix
- UPC Number: 50
- Vapor Transmission: 0.05
- For Use With: Heating and Cooling Systems
- Max. Pressure: 6 in WC
- Max. Air Flow: 5,000 fpm
- Standards: UL181, NFPA 90A and 90B, Cities of Chicago, New York, County of Dade (Florida), SBCC, BOCA
- Item: Noninsulated Flexible Duct
- Features: Flexible and Maintains Shape, Air Tight, Encapsulated Wire Helix, Smooth Inner Core, Light Weight Compact Carton, Durable Metallized Polyester, Aluminum Foil and Polyester Laminate Construction
- Low Temp. Deg.: -20 Degrees F
- Max. Temp.: 180 Degrees F
- Insulated: No
- Country of Origin (subject to change): United States
Description
Noninsulated Flexible Duct, UPC Number 50, Flexible Duct Inside Dia. 10 in, Flexible Duct Wall Thickness 1/8 in, Vapor Transmission 0.05, Material Aluminum Foil/ Metallized Polyester/Polyester Encapsulated and Steel Wire Helix, Flexible Duct Length 25 ft, Max. Air Flow 5,000 fpm, Max. Pressure 6 in WC, Max. Temp. 180 Degrees F, Low Temp. Deg. -20 Degrees F, For Use With Heating and Cooling Systems