Atco
Noninsulated Flexible Duct, 14" Dia.
- Zoro #: G1341715
- Mfr #: 05102514
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Flexible Duct Inside Dia.: 14 in
- Flexible Duct Item: Noninsulated Flexible Duct
- Flexible Duct Length: 25 ft
- Flexible Duct Wall Thickness: 1/8 in
- Material: Aluminum Foil/ Metallized Polyester/Polyester Encapsulated and Steel Wire Helix
- UPC Number: 50
- Vapor Transmission: 0.05
$88.31
1% off
$86.98
Ships from United States
Subtotal: $86.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Atco #05102514 Specifications
- Zoro #: G1341715
- Mfr #: 05102514
- Promotion Restriction: Not eligible for promotion
- Flexible Duct Inside Dia.: 14 in
- Flexible Duct Item: Noninsulated Flexible Duct
- Flexible Duct Length: 25 ft
- Flexible Duct Wall Thickness: 1/8 in
- Material: Aluminum Foil/ Metallized Polyester/Polyester Encapsulated and Steel Wire Helix
- UPC Number: 50
- Vapor Transmission: 0.05
- For Use With: Heating and Cooling Systems
- Max. Pressure: 6 in WC
- Max. Air Flow: 5,000 fpm
- Standards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall, SBCC, BOCA
- Item: Noninsulated Flexible Duct
- Features: Flexible and Maintains Shape, Air Tight, Encapsulated Wire Helix, Smooth Inner Core, LightWeight Compact Carton, Durable Metallized Polyester,Aluminum Foil and Polyester Laminate Construction
- Low Temp. Deg.: -20 Degrees F
- Max. Temp.: 180F
- Country of Origin (subject to change): United States
Description
Noninsulated Flexible Duct, UPC Number 50, Flexible Duct Inside Dia. 14 in, Flexible Duct Wall Thickness 1/8 in, Vapor Transmission 0.05, Material Aluminum Foil/ Metallized Polyester/Polyester Encapsulated and Steel Wire Helix, Flexible Duct Length 25 ft, Max. Air Flow 5,000 fpm, Max. Pressure 6 in WC, Max. Temp. 180¿F, Low Temp. Deg. -20 Degrees F, For Use With Heating and Cooling Systems
Reviews of Atco #05102514
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ATCO Noninsulated Flexible Duct, 4" Dia. 05102504
- ATCO Insulated Flexible Duct, Polyester, 180F 17002512
- ATCO Insulated Flexible Duct, 14" Dia. 13102514
- ATCO Insulated Flexible Duct, 10" Dia. 13102510
- ATCO Insulated Flexible Duct, 180F, 8" Dia. 13002508
- ATCO Insulated Flexible Duct, 12" Dia. 13102512
- RUBBER-CAL 01-203
- ATCO Insulated Flexible Duct, 25 ft. L, 180F 13002506
- RUBBER-CAL 01-203
- ATCO Insulated Flexible Duct, Polyester, 180F 13002510
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L W2521
- Atco Flexible Ducts