Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Noninsulated Flexible Duct, 16" Dia.

  • Zoro #: G2752985
  • Mfr #: 05102516
$108.99
  • Flexible Duct Inside Dia.: 16 in
  • Flexible Duct Item: Noninsulated Flexible Duct
  • Flexible Duct Length: 25 ft
See full product details
This item ships free.

Atco #05102516 Specifications

  • Zoro #: G2752985
  • Mfr #: 05102516
  • Flexible Duct Inside Dia.: 16 in
  • Flexible Duct Item: Noninsulated Flexible Duct
  • Flexible Duct Length: 25 ft
  • Flexible Duct Wall Thickness: 1/8 in
  • Material: Aluminum Foil/ Metallized Polyester/Polyester Encapsulated and Steel Wire Helix
  • UPC Number: 50
  • Vapor Transmission: 0.05
  • For Use With: Heating and Cooling Systems
  • Max. Pressure: 6 in WC
  • Max. Air Flow: 5,000 fpm
  • Standards: UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall, SBCC, BOCA
  • Item: Noninsulated Flexible Duct
  • Features: Flexible and Maintains Shape, Air Tight, Encapsulated Wire Helix, Smooth Inner Core, LightWeight Compact Carton, Durable Metallized Polyester,Aluminum Foil and Polyester Laminate Construction
  • Low Temp. Deg.: -20 Degrees F
  • Max. Temp.: 180F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Noninsulated Flexible Duct, UPC Number 50, Flexible Duct Inside Dia. 16 in, Flexible Duct Wall Thickness 1/8 in, Vapor Transmission 0.05, Material Aluminum Foil/ Metallized Polyester/Polyester Encapsulated and Steel Wire Helix, Flexible Duct Length 25 ft, Max. Air Flow 5,000 fpm, Max. Pressure 6 in WC, Max. Temp. 180¿F, Low Temp. Deg. -20 Degrees F, For Use With Heating and Cooling Systems

Reviews of Atco #05102516