Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Noninsulated Flexible Duct, 4" Dia.

  • Zoro #: G2966031
  • Mfr #: 05102504
$20.65
  • Vapor Transmission: 0.05
  • Item: Noninsulated Flexible Duct
  • Max. Pressure: 6 in WC
See full product details
Orders over $75 ship free.

Atco #05102504 Specifications

  • Zoro #: G2966031
  • Mfr #: 05102504
Vapor Transmission: 0.05 Item: Noninsulated Flexible Duct
Max. Pressure: 6 in WC Features: Flexible and Maintains Shape, Air Tight, Encapsulated Wire Helix, Smooth Inner Core, Light Weight Compact Carton, Durable Metallized Polyester, Aluminum Foil and Polyester Laminate Construction
Flexible Duct Length: 25 ft Insulated: No
Max. Air Flow: 5,000 fpm Flexible Duct Item: Noninsulated Flexible Duct
Material: Aluminum Foil/Metallized Polyester/Polyester Encapsulated and Steel Wire Helix Flexible Duct Wall Thickness: 1/8 in
UPC Number: 50 For Use With: Heating and Cooling Systems
Low Temp. Deg.: -20 Degrees F Flexible Duct Inside Dia.: 4 in
Standards: UL181, NFPA 90A and 90B, Cities of Chicago, New York, County of Dade (Florida), SBCC, BOCA Max. Temp.: 180 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Typically made from plastic covering a metal coil, flexible ducts are easily shaped into a custom formation. Take a look at the features for Atco Noninsulated Flexible Duct. Material: Aluminum Foil/ Metallized Polyester/Polyester Encapsulated and Steel Wire Helix.

Reviews of Atco #05102504