
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TH-3060-UT
Zoro #
G5422664
UPC #
881493006904
Country of Origin
China
Dimensions
Height
17.2"
Width
27"
Depth
2.3"
Details
Color
Black
Material
Steel
Product Type
Wall Mount
Features
Theft Resistant, Adjustable, Spirit Level, Tilt
Compatibility
LCD, LED
Description
The ATDEC 3060 Univers Tilt Wall Mount is 17.2" in height, 27" in width, and 2.3" in depth. It is made of steel and is black in color. This product type is a wall mount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.