- Home
- /
- Electronics
- /
- Monitors, Displays & Projectors
- /
- Monitor Mounts & Brackets
- /
- Frestndng Dble Verticl Dsk Mnt
Atdec
Frestndng Dble Verticl Dsk Mnt
- Zoro #: G5156077
- Mfr #: VFS-DV

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $219.99
Atdec #VFS-DV Specifications
- Zoro #: G5156077
- Mfr #: VFS-DV
- Height: 30"
- Width: 12"
- Material: Anodized Aluminum
- Depth: 12"
- Color: Silver
- Features: Lightweight, Durable, Integrated Mount, Tilt, Cable Management, Pan
- Product Type: Display Stand
- Country of Origin (subject to change): China
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No