Atdec
Notebook Arm Polished
- Zoro #: G5328873
- Mfr #: AF-AN-P

Tap to zoom
Hover or click to zoom
$154.99
- Color: Silver
- Product Type: Mounting Arm
- Compatibility: Atdec AF-AT Desk Mount
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $154.99
Atdec #AF-AN-P Specifications
- Zoro #: G5328873
- Mfr #: AF-AN-P
- Color: Silver
- Product Type: Mounting Arm
- Compatibility: Atdec AF-AT Desk Mount
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Atdec #AF-AN-P
Explore more
- ATDEC 2250 Vesa Wall Fixed Wall Mnt TH-2250-VF
- ATDEC Heavy Dynamic Arm w/ Crossbar F-Clamp AWMS-RHXB-H-S
- ATDEC 750Mm Post+Desk Clamp Silver SP75S
- ATDEC Vesa Monitor Head Silver SMHS
- ATDEC 460Mm Monitor Arm White SA46W
- CTA DIGITAL Mounting Plates For Forklifts ADD-UMPF
- BEMATECH Pole Display 5Mm 2X20 Rs232 Pass-Thru, C PDX3000-PT-BK
- Atdec Monitor Mounts & Brackets