
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TH-PS-D
Zoro #
G5181566
UPC #
881493008052
Country of Origin
China
Dimensions
Width
9.8"
Depth
7.5"
Length
58.2"
Details
Color
Silver
Product Type
Wall Mount
Compatibility
Short Throw Projector
Features
Roll Adjustment, Tilt, Lateral Adjustment, Cable Management, Adjustable Depth, Pitch Adjustment
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.