
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TH-PCP
Zoro #
G5307444
UPC #
881493008076
Country of Origin
China
Dimensions
Height
3.1"
Width
6"
Details
Color
White
Product Type
Mounting Plate
Features
Cable Management
Compatibility
ProAV Projector Poles:TH-PPA-1825, TH-PPA-2448, TH-PPE-24
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.