This item is Discontinued.

Atdec Projector Pole Rxt 24' TH-PPE-24

Projector Pole Rxt 24' (Discontinued)

  • Mfr # TH-PPE-24
  • Zoro # G5469458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH-PPE-24
Zoro #
G5469458
UPC #
881493008113
Country of Origin
China

Dimensions

Length
24"

Details

Material
Steel
Color
White
Features
Cable Management
Product Type
Mounting Extension
Compatibility
atdec Telehook Products:TH-PCP, TH-PF, TH-PPA-1825, TH-PPA-2448, TH-PPE-24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.