Atlantic Blowers

Tube Axial Fan, 1.5 HP, 4238 cfm, Tube, 110-120V/220-240V, 1 Phase

Atlantic Blowers Tube Axial Fan,  1.5 HP,  4238 cfm,  Tube,  110-120V/220-240V,  1 Phase ABAF-16-110
Hover or click to zoom Tap to zoom
  • Phase: 1
  • Shape: Tube
  • Width: 16"
  • Voltage: 110-120V/220-240V
  • Item: Tube Axial Fan, 1.5 HP, 4238 cfm
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$743.30
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Subtotal: $743.30

Atlantic Blowers #ABAF-16-110 Specifications

  • Phase: 1
  • Shape: Tube
  • Width: 16"
  • Voltage: 110-120V/220-240V
  • Item: Tube Axial Fan, 1.5 HP, 4238 cfm
  • Country of Origin (subject to change): Taiwan, Province of China

Description

  • Virtually Maintenance Free
  • Perfect for vapor extraction and ventilation applications where large quantities of air need to be moved
  • Adjustable impeller blades allow for customers to change the amount of pressure and flow for their specific application
  • Very effective for spot cooling due to the ability of the fans to produce large amount of airflow
  • Properly designed inlet bell provides a smooth transition as the air is gathered from all directions into the plane of the fan
  • Convenient and easy to maneuver with wheels and/or handles

Reviews of Atlantic Blowers #ABAF-16-110

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.