Atlantic Blowers
Tube Axial Fan, 2 HP, 14126 cfm, Tube, 110-120V/220-240V, 1 Phase
- Zoro #: G4730190
- Mfr #: ABAF-32-110S
Hover or click to zoom Tap to zoom
Key Features
- Phase: 1
- Shape: Tube
- Width: 32"
- Voltage: 110-120V/220-240V
- Item: Tube Axial Fan, 2 HP, 14126 cfm
$2,291.57
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,291.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ATLANTIC BLOWERS Tube Axial Fan, 1.5 HP, 5827 cfm, Tube, 220V, 1 Phase, 20" W. ABAF-20-220S
- ATLANTIC BLOWERS Tube Axial Fan, 3 HP, 9182 cfm, Tube, 220V, 1 Phase, 24" W. ABAF-24-220S
- ATLANTIC BLOWERS Tube Axial Fan, 1.5 HP, 4238 cfm, Tube, 110-120V/220-240V, 1 Phase ABAF-16-110
- ATLANTIC BLOWERS Tube Axial Fan, 1 HP, 4414 cfm, Tube, 220V, 1 Phase, 18" W. ABAF-18-220S
- ATLANTIC BLOWERS Tube Axial Fan, 0.5 HP, 1942 cfm, Tube, 110-120V/220-240V, 1 Phase ABAF-10-110
- ATLANTIC BLOWERS Tube Axial Fan, 2 HP, 14126 cfm, Tube, 220V, 1 Phase, 32" W. ABAF-32-220S
- ATLANTIC BLOWERS Tube Axial Fan, 1.5 HP, 5827 cfm, Tube, 110-120V/220-240V, 1 Phase ABAF-20-110S
- ATLANTIC BLOWERS Tube Axial Fan, 1.5 HP, 4238 cfm, Tube, 220V, 3 Phase, 16" W. ABAF-16-220
- ATLANTIC BLOWERS Tube Axial Fan, 3 HP, 9182 cfm, Tube, 110-120V/220-240V, 1 Phase ABAF-24-110S
- EBM-PAPST Compact Blower, Square, 115V AC, 1 Phase, 55.3 cfm cfm, 7 in W. RG125-19/06
- DAYTON Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W. 2RTH6
- Atlantic Blowers Axial Fans and Accessories