Atlas
Atlas Spk Pkg Fc104 T72-5W Ez161-4
- Zoro #: G4009753
- Mfr #: EZB161-4
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Impedance: 8 Ohm
- Depth: 2.2"
- Product Type: Speaker
- Sensitivity: 94 dB
- Diameter: 4"
$103.90
Subtotal: $103.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Atlas #EZB161-4 Specifications
- Zoro #: G4009753
- Mfr #: EZB161-4
- Impedance: 8 Ohm
- Depth: 2.2"
- Product Type: Speaker
- Sensitivity: 94 dB
- Diameter: 4"
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Atlas #EZB161-4
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ATLAS Bluebridge 8 Input X 16 O Utput Dsp Audio BB-816
- ATLAS Atlas Signal;2Ser;8M;VGA-Uxga;W-3.5Mm St AS2HDMMA-8M
- ATLAS Snd Msk Ambient Lvl Sensing Mic For Dsp8807 ALM-1
- ATLAS Paging Horn Crossover L Imiter TSD-HF11
- ATLAS Pd Trp Ms 36-64 In Eby T3664
- ATLAS Atlas Hole Provider; Cd625W; 12Pk HP6WA
- ATLAS Pole Mt Safety Cable 48 W-2 1-4 Sk SC48
- ATLAS Atlas Sub; 10 100W Pwr Wrls Opt CT10SW
- ATLAS Duo Rpl 4Pk Cosm Arms 28A029
- ASHLY Proteadspaudiomatrixprocessor4-Inx8-Out ne24.24M 4x8
- NETWORK TECHNOLOGIES Displayprt Cable Ml-Ml 10Ft DP-10-MM
- Atlas Stereo & Optical Audio Cables