Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" x 50 ft Braided Polyurethane Hose 210 psi BL

  • Zoro #: G0526355
  • Mfr #: PBH12-50CB4*

$135.95

  • Hose Inside Dia. (In.): 1/2
  • Pneumatic Hose Inside Dia.: 1/2"
  • Material of Construction: Polyurethane With Brass Fittings
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Atp #PBH12-50CB4* Specifications

  • Zoro #: G0526355
  • Mfr #: PBH12-50CB4*
Hose Inside Dia. (In.): 1/2 Pneumatic Hose Inside Dia.: 1/2"
Material of Construction: Polyurethane With Brass Fittings Pneumatic Hose Color: Blue
Pneumatic Hose Temp. Range: 40 Degrees to 120 Degrees F Pneumatic Hose Length: 50 ft.
Working Range (Deg. F): 40 To 120 Color: Clear Blue
Hose Outside Dia. (In.): 3/4 Working Pressure (PSI): 210
Standards: - Usable Length (Ft.): 50
Includes: 1/2" Male Swivel Fitting Pneumatic Hose Max. Pressure: 210 psi
Tube Material: Polyurethane Bend Radius (In.): 2.640
Item: Coiled Air Hose Pnuematic Hose Fitting Size: 1/2"
Type: Braided Fitting Size: 1/2" x 1/2"
Temp. Range: -40 Degrees to 155 Degrees F Hose Fitting A Size: 1/2"
Hose Cover Material: Polyurethane Hose Inside Dia.: 1/2"
Hose Fitting A Type: MNPT Hose Color: Blue
Max. Working Pressure @ 70 F: 210 psi Hose Tube Material: Polyurethane
Hose Fitting A Material: Carbon Steel Hose Fitting B Type: MNPT
Hose Length: 50 ft. Hose Fitting B Material: Carbon Steel
Hose Fittings: Carbon Steel 1/2" MNPT x Carbon Steel 1/2" MNPT Hose Configuration: Coupled Assembly
Hose Fitting B Size: 1/2" Fitting Material: Carbon Steel x Carbon Steel
Fitting Type: MNPT x MNPT Bend Radius: 2-5/8"
Hose Outside Dia.: 3/4" For Media Type: Gasoline, Diesel Fuel, Water, Motor Oil
Compatible Chemicals: Fresh Water, Air Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coiled Air Hose, Hose Inside Dia. 1/2 In., Hose Outside Dia. 3/4 In., Hose Length 50 ft., Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 210 psi, Temp. Range -40 Degrees to 155 Degrees F, Standards -, Bend Radius 2-5/8 In., Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 In., Hose Fitting B Size 1/2 In.

Reviews of Atp #PBH12-50CB4*