Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Poly Hose, Coil, 1/4 In Hose ID, 24 Ft Long

  • Zoro #: G0500787
  • Mfr #: PBS14-30CB2

$67.75

  • Includes: -
  • Color: Clear Blue
  • Item: Coiled Air Hose
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Atp #PBS14-30CB2 Specifications

  • Zoro #: G0500787
  • Mfr #: PBS14-30CB2
Includes: - Color: Clear Blue
Item: Coiled Air Hose Hose Inside Dia. (In.): 1/4
Standards: - Turns: 86
Fitting Size: 1/4" x 1/4" Working Range (Deg. F): 40 To 120
Hose Outside Dia. (In.): 3/8 Bend Radius (In.): 1.000
Working Pressure (PSI): 210 Type: Braided Coil
Usable Length (Ft.): 24 Material of Construction: Polyurethane With Brass Fittings
Hose Fitting A Type: MNPT Hose Fitting A Size: 1/4"
Hose Inside Dia.: 1/4" Hose Configuration: Coupled Assembly
Hose Length: 24 ft. Hose Tube Material: Polyurethane
Hose Fitting A Material: Brass Hose Fitting B Material: Brass
Hose Fitting B Type: MNPT Hose Fittings: Brass 1/4" MNPT x Brass 1/4" MNPT
Max. Working Pressure @ 70 F: 210 psi Temp. Range: 40 Degrees to 120 Degrees F
Hose Fitting B Size: 1/4" Hose Cover Material: Polyurethane
Hose Color: Blue Fitting Type: MNPT x MNPT
Fitting Material: Brass x Brass Hose Outside Dia.: 3/8"
Bend Radius: 1" Compatible Chemicals: Fresh Water, Air
For Media Type: Water, Air Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coiled Air Hose, Hose Inside Dia. 1/4 In., Hose Outside Dia. 3/8 In., Hose Length 24 ft., Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 210 psi, Temp. Range 40 Degrees to 120 Degrees F, Standards -, Bend Radius 1 In., Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 In., Hose Fitting B Size 1/4 In., Hose Configuration Coupled Assembly

Reviews of Atp #PBS14-30CB2