FEP Tubing, Lined, 1/2 in OD, 100 ft L

ATP| Zoro #: G0900137| Mfr #: FP55N61P0B

$361.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0900137 Mfr #: FP55N61P0B
Item: TubingTube Length: 100 ft.
Temp. Range: -25 Degrees to 180 Degrees FTube Color: White
Tube Bend Radius: 3-1/2"Tube Material: Polyethylene/FEP
Outside Dia.: 1/2"Inside Dia.: 3/8"
Length: 100 ft.Standards: FDA CFR21
Tensile Strength: 3000 psiType: FEP Lined
Wall Thickness: 0.010"Max. Pressure: 50 psi @ 70 Degrees F
Tube Hardness: Shore D: 43Country of Origin (subject to change): United States

Product Description

Tubing, FEP Lined, Tube Inside Dia 3/8 In, Tube Outside Dia 1/2 In, Length 100 Ft, Wall Thickness .010 In Liner, Material of Construction Polyethylene/FEP, Max Pressure 50 PSI, Temp Range -25 To 180 F, Bend Radius 3 1/2 In, Hardness Shore D: 45, Color White, Standards FDA CFR21

Product Reviews