FEP Tubing, Lined, 1/4 in OD, 100 ft L

ATP| Zoro #: G1519095| Mfr #: FP47N62P0B

$168.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/8"
Item: Tubing
Length: 100 ft.

Technical Specifications

Zoro #: G1519095 Mfr #: FP47N62P0B
Type: FEP LinedTube Color: White
Item: TubingTube Hardness: Shore D: 43
Tube Length: 100 ft.Length: 100 ft.
Standards: FDA CFR21Wall Thickness: 0.010"
Tube Material: Polyethylene/FEPTensile Strength: 3000 psi
Temp. Range: -25 Degrees to 180 Degrees FInside Dia.: 1/8"
Outside Dia.: 1/4"Tube Bend Radius: 1"
Max. Pressure: 85 psi @ 70 Degrees FCountry of Origin (subject to change): United States

Product Description

Tubing, FEP Lined, Tube Inside Dia 1/8 In, Tube Outside Dia 1/4 In, Length 100 Ft, Wall Thickness .010 In Liner, Material of Construction Polyethylene/FEP, Max Pressure 85 PSI, Temp Range -25 To 180 F, Bend Radius 1 In, Hardness Shore D: 43, Color White, Standards FDA CFR21

Product Reviews