FEP Tubing, Lined, 1/4 in OD, 100 ft L

ATP| Zoro #: G1082776| Mfr #: FP49N32P0B

$171.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082776 Mfr #: FP49N32P0B
Standards: FDA CFR21Tube Color: White
Temp. Range: -25 Degrees to 180 Degrees FItem: Tubing
Wall Thickness: 0.010"Tube Material: Polyethylene/FEP
Length: 100 ft.Tube Length: 100 ft.
Type: FEP LinedTube Hardness: Shore D: 43
Tensile Strength: 3000 psiInside Dia.: 3/16"
Outside Dia.: 1/4"Tube Bend Radius: 2"
Max. Pressure: 75 psi @ 70 Degrees FCountry of Origin (subject to change): United States

Product Description

Tubing, FEP Lined, Tube Inside Dia 3/16 In, Tube Outside Dia 1/4 In, Length 100 Ft, Wall Thickness .010 In Liner, Material of Construction Polyethylene/FEP, Max Pressure 75 PSI, Temp Range -25 To 180 F, Bend Radius 2 In, Hardness Shore D: 48, Color White, Standards FDA CFR21

Product Reviews