FEP Tubing, Lined, 3/8 in OD, 100 ft L

ATP| Zoro #: G2224896| Mfr #: FP51N62P0B

$248.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2224896 Mfr #: FP51N62P0B
Tube Material: Polyethylene/FEPStandards: FDA CFR21
Tube Hardness: Shore D: 43Length: 100 ft.
Tensile Strength: 3000 psiItem: Tubing
Type: FEP LinedTube Length: 100 ft.
Tube Color: WhiteWall Thickness: 0.010"
Temp. Range: -25 Degrees to 180 Degrees FInside Dia.: 1/4"
Outside Dia.: 3/8"Tube Bend Radius: 2"
Max. Pressure: 55 psi @ 70 Degrees FCountry of Origin (subject to change): United States

Product Description

Tubing, FEP Lined, Tube Inside Dia 1/4 In, Tube Outside Dia 3/8 In, Length 100 Ft, Wall Thickness .010 In Liner, Material of Construction Polyethylene/FEP, Max Pressure 55 PSI, Temp Range -25 To 180 F, Bend Radius 2 In, Hardness Shore D: 44, Color White, Standards FDA CFR21

Product Reviews