Poly Hose, Braided, 1/4 In Hose ID, 100 Ft

ATP| Zoro #: G2465967| Mfr #: PBH14-100CB2

$67.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Usable Length (Ft.): 100
Includes: 1/4" Male Swivel Fitting
Fitting Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465967 Mfr #: PBH14-100CB2
Usable Length (Ft.): 100Includes: 1/4" Male Swivel Fitting
Fitting Size: 1/4"Hose Outside Dia. (In.): 3/8
Type: BraidedColor: Clear Blue
Hose Inside Dia. (In.): 1/4Working Pressure (PSI): 210
Working Range (Deg. F): 40 To 120Item: Polyurethane Hose
Material of Construction: Polyurethane With Brass FittingsBend Radius (In.): 1.000
Country of Origin (subject to change): United States

Description

Polyurethane Hose, Braided, Hose Inside Dia 1/4 In, Hose Outside Dia 3/8 In, Length 100 Ft., Bend Radius 1.000 In, Working Pressure 210 PSI, Working Range 40 To 120 Deg F, Material of Construction Polyurethane With Brass Fittings, Clear Blue Color, Includes 1/4 In Male Swivel Fitting

Reviews