BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" x 100 ft Braided Polyurethane Hose 210 psi BL

ATP| Zoro #: G1819605| Mfr #: PBH38-100CB2

$123.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Max. Pressure: 210 psiHose Inside Dia. (In.): 3/8Fitting Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819605 Mfr #: PBH38-100CB2
Pneumatic Hose Max. Pressure: 210 psiHose Inside Dia. (In.): 3/8
Fitting Size: 1/4"Tube Material: Polyurethane
Includes: 1/4" Male Swivel FittingType: Braided
Pneumatic Hose Color: BlueUsable Length (Ft.): 100
Material of Construction: Polyurethane With Brass FittingsColor: Clear Blue
Item: Braided Polyurethane HosePneumatic Hose Inside Dia.: 3/8"
Pneumatic Hose Fitting Size: 1/4"Pneumatic Hose Length: 100 ft.
Hose Outside Dia. (In.): 9/16Working Pressure (PSI): 210
Working Range (Deg. F): 40 To 120Pneumatic Hose Temp. Range: 40 Degrees to 120 Degrees F
Bend Radius (In.): 1.625Country of Origin (subject to change): United States

Description

Polyurethane Hose, Braided, Hose Inside Dia 3/8 In, Hose Outside Dia 9/16 In, Length 100 Ft., Bend Radius 1.625 In, Working Pressure 210 PSI, Working Range 40 To 120 Deg F, Material of Construction Polyurethane With Brass Fittings, Clear Blue Color, Includes 1/4 In Male Swivel Fitting

Reviews