BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" x 25 ft Braided Polyurethane Hose 210 psi BL

ATP| Zoro #: G1178152| Mfr #: PBH38-25CB2

$39.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pneumatic Hose Fitting Size: 1/4"Working Range (Deg. F): 40 To 120Pneumatic Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178152 Mfr #: PBH38-25CB2
Pneumatic Hose Fitting Size: 1/4"Working Range (Deg. F): 40 To 120
Pneumatic Hose Inside Dia.: 3/8"Pneumatic Hose Max. Pressure: 210 psi
Color: Clear BlueFitting Size: 1/4"
Working Pressure (PSI): 210Pneumatic Hose Length: 25 ft.
Includes: 1/4" Male Swivel FittingHose Inside Dia. (In.): 3/8
Hose Outside Dia. (In.): 9/16Bend Radius (In.): 1.625
Material of Construction: Polyurethane With Brass FittingsPneumatic Hose Color: Blue
Type: BraidedPneumatic Hose Temp. Range: 40 Degrees to 120 Degrees F
Tube Material: PolyurethaneUsable Length (Ft.): 25
Item: Braided Polyurethane HoseCountry of Origin (subject to change): United States

Description

Polyurethane Hose, Braided, Hose Inside Dia 3/8 In, Hose Outside Dia 9/16 In, Length 25 Ft., Bend Radius 1.625 In, Working Pressure 210 PSI, Working Range 40 To 120 Deg F, Material of Construction Polyurethane With Brass Fittings, Clear Blue Color, Includes 1/4 In Male Swivel Fitting

Reviews