Poly Hose, Braided, 3/8 In Hose ID, 50 Ft L

ATP| Zoro #: G0757687| Mfr #: PBH38-50CB3

$72.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Size: 3/8"
Color: Clear Blue
Type: Braided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757687 Mfr #: PBH38-50CB3
Fitting Size: 3/8"Color: Clear Blue
Type: BraidedBend Radius (In.): 1.625
Usable Length (Ft.): 50Includes: 3/8" Male Swivel Fitting
Item: Polyurethane HoseHose Inside Dia. (In.): 3/8
Working Pressure (PSI): 210Working Range (Deg. F): 40 To 120
Hose Outside Dia. (In.): 9/16Material of Construction: Polyurethane With Brass Fittings
Country of Origin (subject to change): United States

Description

Polyurethane Hose, Braided, Hose Inside Dia 3/8 In, Hose Outside Dia 9/16 In, Length 50 Ft., Bend Radius 1.625 In, Working Pressure 210 PSI, Working Range 40 To 120 Deg F, Material of Construction Polyurethane With Brass Fittings, Clear Blue Color, Includes 3/8 In Male Swivel Fitting

Reviews