Poly Tubing, Spiral, OD 10mm, 400mm

ATP| Zoro #: G1039044| Mfr #: 2MPS-10M-10-01

$22.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039044 Mfr #: 2MPS-10M-10-01
Temp. Range: -68 Degrees to 140 Degrees FBurst Pressure: 420 psi
Standards: NSF ApprovedVacuum Rating: 28 in. Hg.
Max. Pressure: 140 psiTolerance: +/-0.004"
Tube Hardness: Shore A: 98Tube Material: Polyurethane
Item: TubingType: Bonded, Spiral
Inside Dia.: 6.5mmOutside Dia.: 10mm
Wall Thickness: 1.75mmTube Color: Black, Clear Blue
Tube Length: 400mmCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 6.5mm, Outside Dia. 10mm, Outer Jacket Thickness, Wall Thickness 1.75mm, Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 400mm, Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.