Poly Tubing, Spiral, OD 10mm, 600mm

ATP| Zoro #: G1774446| Mfr #: 3MPS-10M-20

$73.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774446 Mfr #: 3MPS-10M-20
Tube Material: PolyurethaneMax. Pressure: 140 psi
Tolerance: +/-0.004"Standards: NSF Approved
Tube Hardness: Shore A: 98Item: Tubing
Burst Pressure: 420 psiVacuum Rating: 28 in. Hg.
Temp. Range: -68 Degrees to 140 Degrees FType: Bonded, Spiral
Inside Dia.: 13/64"Outside Dia.: 25/64"
Wall Thickness: 10-1/32"Tube Length: 600mm
Tube Color: Black, Clear Blue, Light BlueCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 6.0.197 In., Outside Dia. 0.394 In., Outer Jacket Thickness, Wall Thickness 10.030 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 600mm, Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews