JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Poly Tubing, Spiral, OD 10mm, 600mm

VALUE BRAND| Zoro #: G0719512| Mfr #: 4MPS-10M-20

$79.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0719512 Mfr #: 4MPS-10M-20
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Tube Material: PolyurethaneItem: Tubing
Type: Bonded, SpiralInside Dia.: 13/64"
Outside Dia.: 25/64"Wall Thickness: 10-1/32"
Standards: NSF ApprovedBurst Pressure: 420 psi
Tube Length: 600mmMax. Pressure: 140 psi
Temp. Range: -68 Degrees to 140 Degrees FTube Hardness: Shore A: 98
Tube Color: Black, Clear Blue, Light Blue, ClearCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 6.0.197 In., Outside Dia. 0.394 In., Outer Jacket Thickness, Wall Thickness 10.030 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 600mm, Hardness Shore A 98, Color Black/Clear Blue/Light Blue/Clear, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews