Poly Tubing, Spiral, OD 1/2 In, 13 In

VALUE BRAND| Zoro #: G0280734| Mfr #: 3MPS-12-05

$46.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 21/64"
Item: Tubing
Outside Dia.: 1/2"

Technical Specifications

Zoro #: G0280734 Mfr #: 3MPS-12-05
Vacuum Rating: 28 in. Hg.Tube Material: Polyurethane
Tolerance: +/-0.004"Item: Tubing
Type: Bonded, SpiralInside Dia.: 21/64"
Outside Dia.: 1/2"Wall Thickness: 3/32"
Standards: NSF ApprovedBurst Pressure: 420 psi
Tube Length: 13"Max. Pressure: 140 psi
Temp. Range: -68 Degrees to 140 Degrees FTube Hardness: Shore A: 98
Tube Color: Black, Clear Blue, Light BlueCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.328 In., Outside Dia. 0.50 In., Outer Jacket Thickness, Wall Thickness 0.086 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 13 In., Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews