Poly Tubing, Spiral, OD 1/2 In, 28 In

VALUE BRAND| Zoro #: G1955387| Mfr #: 3MPS-12-20

$109.03 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 21/64"
Item: Tubing
Outside Dia.: 1/2"

Technical Specifications

Zoro #: G1955387 Mfr #: 3MPS-12-20
Tolerance: +/-0.004"Tube Material: Polyurethane
Vacuum Rating: 28 in. Hg.Item: Tubing
Type: Bonded, SpiralInside Dia.: 21/64"
Outside Dia.: 1/2"Wall Thickness: 3/32"
Standards: NSF ApprovedTemp. Range: -68 Degrees to 140 Degrees F
Tube Hardness: Shore A: 98Tube Color: Black, Clear Blue, Light Blue
Burst Pressure: 420 psiTube Length: 28"
Max. Pressure: 140 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.328 In., Outside Dia. 0.50 In., Outer Jacket Thickness, Wall Thickness 0.086 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 28 In., Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews