JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Poly Tubing, Spiral, OD 12mm, 1160mm

VALUE BRAND| Zoro #: G0428215| Mfr #: 3MPS-12M-40

$188.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0428215 Mfr #: 3MPS-12M-40
Tube Material: PolyurethaneTolerance: +/-0.004"
Vacuum Rating: 28 in. Hg.Item: Tubing
Type: Bonded, SpiralInside Dia.: 5/16"
Outside Dia.: 10-5/64"Wall Thickness: 5/64"
Standards: NSF ApprovedBurst Pressure: 420 psi
Tube Length: 1160mmMax. Pressure: 140 psi
Temp. Range: -68 Degrees to 140 Degrees FTube Hardness: Shore A: 98
Tube Color: Black, Clear Blue, Light BlueCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.315 In., Outside Dia. 10.079 In., Outer Jacket Thickness, Wall Thickness 0.079 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 1160mm, Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews