20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Poly Tubing, Spiral, OD 12mm, 680mm

ATP| Zoro #: G0307526| Mfr #: 2MPS-12M-20-01

$48.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307526 Mfr #: 2MPS-12M-20-01
Tube Material: PolyurethaneStandards: NSF Approved
Burst Pressure: 420 psiVacuum Rating: 28 in. Hg.
Item: TubingTolerance: +/-0.004"
Temp. Range: -68 Degrees to 140 Degrees FTube Hardness: Shore A: 98
Max. Pressure: 140 psiType: Bonded, Spiral
Inside Dia.: 5/16"Outside Dia.: 10-5/64"
Wall Thickness: 5/64"Tube Color: Black, Clear Blue
Tube Length: 680mmCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.315 In., Outside Dia. 10.079 In., Outer Jacket Thickness, Wall Thickness 0.079 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 680mm, Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.