- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Spiral, OD 12mm, 680mm
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Spiral, OD 12mm, 680mm (Discontinued)
Mfr # 4MPS-12M-20
Zoro # G1129825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Wall Thickness 2 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4MPS-12M-20
-
Zoro #
G1129825
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Tube Length | 680 mm |
Tubing Length | 68 cm |
Overall Tubing Length | 68 cm |
Tube C PEX Copper Tube Size | Not Applicable |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 2 mm |
Max. Pressure | 140 psi |
Tube Color | Black, Clear, Clear Blue, Light Blue |
Standards | NSF approved |
Temp. Range | -68 Degrees to 140 Degrees F |
Burst Pressure | 420 psi |
Tolerance | +/-0.004 in |
Item | Tubing |
Type | Bonded, Spiral |
Vacuum Rating | 28 in Hg |
Maximum Operating Pressure | 150 psi @ 75 Degrees F |
Hardness | Shore A 98 |
Tubing Material | Polyurethane |
Bonding | Bonded Spiral |
Maximum Vacuum Pressure | 28 in Hg |
Industry Application | OEM |
For Fluid Type | Gas, Liquid, Oil |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Vacuum Rated | Vacuum Rated |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
Number of Tubes | 4 |
System of Measurement | Metric |
Features | Multiple-Bore Bonded Spiral |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Maximum Operating Temperature | 160 Degrees F |
Tube Form | Coil |
Minimum Operating Temperature | -40 Degrees F |
Material Trade Name | Surethane |
Tradename Material | Surethane |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 4, Overall Tubing Length 68 cm, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant