Poly Tubing, Spiral, OD 1/4 In, 10 1/2 In

VALUE BRAND| Zoro #: G2075744| Mfr #: 3MPS-14-05

$24.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2075744 Mfr #: 3MPS-14-05
Tolerance: +/-0.004"Vacuum Rating: 28 in. Hg.
Tube Material: PolyurethaneItem: Tubing
Type: Bonded, SpiralInside Dia.: 5/32"
Outside Dia.: 1/4"Wall Thickness: 3/64"
Standards: NSF ApprovedMax. Pressure: 140 psi
Temp. Range: -68 Degrees to 140 Degrees FTube Hardness: Shore A: 98
Tube Color: Black, Clear Blue, Light BlueBurst Pressure: 420 psi
Tube Length: 10-1/2"Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 5/32 In., Outside Dia. 1/4 In., Outer Jacket Thickness, Wall Thickness 0.047 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 10-1/2 In., Hardness Shore A 98, Color Black/Clear Blue/Light Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews