20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Poly Tubing, Spiral, OD 1/4 In, 18 In

ATP| Zoro #: G2375457| Mfr #: 2MPS-14-20-01

$19.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375457 Mfr #: 2MPS-14-20-01
Max. Pressure: 140 psiStandards: NSF Approved
Item: TubingVacuum Rating: 28 in. Hg.
Type: Bonded, SpiralBurst Pressure: 420 psi
Tolerance: +/-0.004"Tube Color: Black, Clear Blue
Temp. Range: -68 Degrees to 140 Degrees FTube Material: Polyurethane
Tube Hardness: Shore A: 98Tube Length: 18"
Wall Thickness: 3/64"Outside Dia.: 1/4"
Inside Dia.: 5/32"Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 5/32 In., Outside Dia. 1/4 In., Outer Jacket Thickness, Wall Thickness 0.047 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 18 In., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.