PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Poly Tubing, Spiral, OD 3/8 In, 11-3/4 In

VALUE BRAND| Zoro #: G2314916| Mfr #: 2MPS-38-05-01

$18.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2314916 Mfr #: 2MPS-38-05-01
Tube Material: PolyurethaneVacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"Item: Tubing
Type: Bonded, SpiralInside Dia.: 1/4"
Outside Dia.: 3/8"Wall Thickness: 1/16"
Standards: NSF ApprovedTube Length: 11-3/4"
Max. Pressure: 140 psiTemp. Range: -68 Degrees to 140 Degrees F
Tube Hardness: Shore A: 98Tube Color: Black, Clear Blue
Burst Pressure: 420 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Wall Thickness 0.063 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 11-3/4 In., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews