Poly Tubing, Spiral, OD 3/8 In, 15 1/4 In

ATP| Zoro #: G1226976| Mfr #: 2MPS-38-10-01

$21.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1226976 Mfr #: 2MPS-38-10-01
Item: TubingStandards: NSF Approved
Tube Hardness: Shore A: 98Temp. Range: -68 Degrees to 140 Degrees F
Burst Pressure: 420 psiTolerance: +/-0.004"
Max. Pressure: 140 psiVacuum Rating: 28 in. Hg.
Tube Material: PolyurethaneType: Bonded, Spiral
Inside Dia.: 1/4"Outside Dia.: 3/8"
Wall Thickness: 1/16"Tube Color: Black, Clear Blue
Tube Length: 15-1/4"Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.25 In., Outside Dia. 0.375 In., Outer Jacket Thickness, Wall Thickness 0.063 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 15-1/4 In., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.