Poly Tubing, Spiral, OD 3/8 In, 38 In

ATP| Zoro #: G0674712| Mfr #: 2MPS-38-40-01

$57.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/4"
Item: Tubing
Outside Dia.: 3/8"

Technical Specifications

Zoro #: G0674712 Mfr #: 2MPS-38-40-01
Tolerance: +/-0.004"Tube Material: Polyurethane
Standards: NSF ApprovedBurst Pressure: 420 psi
Item: TubingTemp. Range: -68 Degrees to 140 Degrees F
Max. Pressure: 140 psiTube Hardness: Shore A: 98
Vacuum Rating: 28 in. Hg.Type: Bonded, Spiral
Inside Dia.: 1/4"Outside Dia.: 3/8"
Wall Thickness: 1/16"Tube Length: 38"
Tube Color: Black, Clear BlueCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.25 In., Outside Dia. 0.375 In., Outer Jacket Thickness, Wall Thickness 0.063 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 38 In., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews