20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Poly Tubing, Spiral, OD 3/8 In, 38 In

ATP| Zoro #: G0808157| Mfr #: 4MPS-38-40

$132.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0808157 Mfr #: 4MPS-38-40
Max. Pressure: 140 psiTube Material: Polyurethane
Standards: NSF ApprovedVacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"Tube Hardness: Shore A: 98
Item: TubingTemp. Range: -68 Degrees to 140 Degrees F
Burst Pressure: 420 psiType: Bonded, Spiral
Inside Dia.: 1/4"Outside Dia.: 3/8"
Wall Thickness: 1/16"Tube Color: Black, Clear Blue, Light Blue, Clear
Tube Length: 38"Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.25 In., Outside Dia. 0.375 In., Outer Jacket Thickness, Wall Thickness 0.063 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 38 In., Hardness Shore A 98, Color Black/Clear Blue/Light Blue/Clear, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.