Poly Tubing, Spiral, OD 4mm, 240mm

ATP| Zoro #: G0930614| Mfr #: 2MPS-04M-05-01

$14.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930614 Mfr #: 2MPS-04M-05-01
Tolerance: +/-0.004"Tube Material: Polyurethane
Burst Pressure: 420 psiTemp. Range: -68 Degrees to 140 Degrees F
Standards: NSF ApprovedTube Hardness: Shore A: 98
Vacuum Rating: 28 in. Hg.Max. Pressure: 140 psi
Item: TubingType: Bonded, Spiral
Inside Dia.: 3/32"Outside Dia.: 5/32"
Wall Thickness: 1/32"Tube Color: Black, Clear Blue
Tube Length: 240mmCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.098 In., Outside Dia. 0.157 In., Outer Jacket Thickness, Wall Thickness 0.030 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 240mm, Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.