- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Spiral, OD 4mm, 240mm
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Spiral, OD 4mm, 240mm (Discontinued)
Mfr # 4MPS-04M-05
Zoro # G1142084
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 2.5 mm
- Outside Dia. 4 mm
- Wall Thickness 0.75 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4MPS-04M-05
-
Zoro #
G1142084
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 2.5 mm |
Outside Dia. | 4 mm |
Tube Length | 240 mm |
Overall Tubing Length | 24 cm |
Tubing Length | 24 cm |
Tube C PEX Copper Tube Size | Not Applicable |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 0.75 mm |
Max. Pressure | 140 psi |
Tube Color | Black, Clear, Clear Blue, Light Blue |
Standards | NSF approved |
Item | Tubing |
Burst Pressure | 420 psi |
Type | Bonded, Spiral |
Temp. Range | -68 Degrees to 140 Degrees F |
Tolerance | +/-0.004 in |
Vacuum Rating | 28 in Hg |
Number of Tubes | 4 |
System of Measurement | Metric |
Tube Form | Coil |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Features | Multiple-Bore Bonded Spiral |
Bonding | Bonded Spiral |
Tradename Material | Surethane |
Industry Application | OEM |
Maximum Operating Pressure | 200 psi @ 75 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Tubing Material | Polyurethane |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Hardness | Shore A 98 |
Maximum Vacuum Pressure | 28 in Hg |
Vacuum Rated | Vacuum Rated |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
Material Trade Name | Surethane |
Maximum Operating Temperature | 160 Degrees F |
For Fluid Type | Gas, Liquid, Oil |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 200 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 4, Overall Tubing Length 24 cm, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant