Poly Tubing, Spiral, OD 5/32 In, 14 1/4 In

VALUE BRAND| Zoro #: G2115635| Mfr #: 2MPS-532-20-01

$15.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115635 Mfr #: 2MPS-532-20-01
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Tube Material: PolyurethaneItem: Tubing
Type: Bonded, SpiralInside Dia.: 3/32"
Outside Dia.: 5/32"Wall Thickness: 1/32"
Standards: NSF ApprovedTube Hardness: Shore A: 98
Tube Color: Black, Clear BlueBurst Pressure: 420 psi
Tube Length: 14-1/4"Max. Pressure: 140 psi
Temp. Range: -68 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.093 In., Outside Dia. 0.156 In., Outer Jacket Thickness, Wall Thickness 0.031 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 14-1/4 In., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews