Poly Tubing, Spiral, OD 5/32 In, 20 5/8 In

VALUE BRAND| Zoro #: G2358404| Mfr #: 2MPS-532-40-01

$17.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358404 Mfr #: 2MPS-532-40-01
Tolerance: +/-0.004"Vacuum Rating: 28 in. Hg.
Tube Material: PolyurethaneItem: Tubing
Type: Bonded, SpiralInside Dia.: 3/32"
Outside Dia.: 5/32"Wall Thickness: 1/32"
Standards: NSF ApprovedBurst Pressure: 420 psi
Tube Length: 20-5/8"Max. Pressure: 140 psi
Temp. Range: -68 Degrees to 140 Degrees FTube Hardness: Shore A: 98
Tube Color: Black, Clear BlueCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 3/32 In., Outside Dia. 5/32 In., Outer Jacket Thickness, Wall Thickness 0.031 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 20-5/8 In., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews