Poly Tubing, Spiral, OD 5/32 In, 20 5/8 In

ATP| Zoro #: G2051777| Mfr #: 4MPS-532-40

$55.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051777 Mfr #: 4MPS-532-40
Tube Material: PolyurethaneMax. Pressure: 140 psi
Tolerance: +/-0.004"Standards: NSF Approved
Tube Hardness: Shore A: 98Item: Tubing
Burst Pressure: 420 psiVacuum Rating: 28 in. Hg.
Temp. Range: -68 Degrees to 140 Degrees FType: Bonded, Spiral
Inside Dia.: 3/32"Outside Dia.: 5/32"
Wall Thickness: 1/32"Tube Color: Black, Clear Blue, Light Blue, Clear
Tube Length: 20-5/8"Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 3/32 In., Outside Dia. 5/32 In., Outer Jacket Thickness, Wall Thickness 0.031 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 20-5/8 In., Hardness Shore A 98, Color Black/Clear Blue/Light Blue/Clear, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews