Poly Tubing, Spiral, OD 5/32 In, 9 1/2 In

ATP| Zoro #: G2394874| Mfr #: 2MPS-532-05-01

$12.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394874 Mfr #: 2MPS-532-05-01
Tube Material: PolyurethaneMax. Pressure: 140 psi
Tolerance: +/-0.004"Standards: NSF Approved
Tube Hardness: Shore A: 98Item: Tubing
Burst Pressure: 420 psiVacuum Rating: 28 in. Hg.
Temp. Range: -68 Degrees to 140 Degrees FType: Bonded, Spiral
Inside Dia.: 3/32"Outside Dia.: 5/32"
Wall Thickness: 1/32"Tube Color: Black, Clear Blue
Tube Length: 9-1/2"Country of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 0.093 In., Outside Dia. 0.156 In., Outer Jacket Thickness, Wall Thickness 0.031 In., Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 9-1/2 In., Hardness Shore A 98, Color Black/Clear Blue, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews