Poly Tubing, Spiral, OD 6mm, 260mm

ATP| Zoro #: G1586182| Mfr #: 4MPS-06M-05

$34.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1586182 Mfr #: 4MPS-06M-05
Standards: NSF ApprovedTube Hardness: Shore A: 98
Vacuum Rating: 28 in. Hg.Burst Pressure: 420 psi
Tolerance: +/-0.004"Tube Material: Polyurethane
Temp. Range: -68 Degrees to 140 Degrees FMax. Pressure: 140 psi
Item: TubingType: Bonded, Spiral
Inside Dia.: 4mmOutside Dia.: 6mm
Wall Thickness: 1.00mmTube Color: Black, Clear Blue, Light Blue, Clear
Tube Length: 260mmCountry of Origin (subject to change): United States

Product Description

Tubing, Bonded, Spiral, Inside Dia. 4mm, Outside Dia. 6mm, Outer Jacket Thickness, Wall Thickness 1.00mm, Max. Pressure (PSI) 140, Burst Pressure (PSI) 420, Vacuum Rating (Inches Hg) 28, Temp. Range (F)68 To 140, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 260mm, Hardness Shore A 98, Color Black/Clear Blue/Light Blue/Clear, Standards NSF Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.